Beli dc motor 24v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO Brushed Geared DC Geared Motor
    Mulai

    Rp769.900

    RS PRO Brushed Geared DC Geared Motor
    Deskripsi:
    Model Motors & Gearboxes - SpurThis miniature gearbox is of steel and brass construction with brass gears and is mounted on a 1mm thickness steel bracket. It incorporatesa high quality three pole motor with sleeved bearings. The design and construction of the unit make it suitable for a host of model and lightindustrial applications
    atribut:
    • Core Construction: Iron Core
    • DC Motor Type: Brushed Geared
    • Gearhead Type: Spur
  2. NIDEC CORPORATION DC Motor Nidec Brush 24V Dmn29 Series
    Mulai

    Rp1.199.900

    NIDEC CORPORATION DC Motor Nidec Brush 24V Dmn29 Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  3. Mellor Electric DC Motor Mellor Electric Brush
    Mulai

    Rp649.900

    Mellor Electric DC Motor Mellor Electric Brush
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. Tsukasa Electric DC Brushless Motor
    Mulai

    Rp2.399.900

    Tsukasa Electric DC Brushless Motor
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. Tsukasa Electric DC Gear Motor
    Mulai

    Rp919.900

    Tsukasa Electric DC Gear Motor
    atribut:
    • Motor Type: Geared Motor
    • Mounting Method: Flange Mounting
    • Power Supply: Direct Current
    • Rated Voltage (V): 12
    • Reduction Ratio: 200
    • Dimension L (mm): 28
    • Number of Steps: 5
    • Output Rating (W): 2.3
    • Rated Current (mA) : 330
    • Rated Torque (mN/m): 441
    • Rotation Speed (rpm): 28.1
  6. Mellor Electric DC Motor Brush 24V DC Series
    Mulai

    Rp1.199.900

    Mellor Electric DC Motor Brush 24V DC Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. DAYTON General Purpose DC Motor
    Mulai

    Rp4.499.900

    DAYTON General Purpose DC Motor
    Deskripsi:
    NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.
    atribut:
    • UNSPSC: 26101603
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: General Purpose
    • Motor Bearings: Ball
    • Motor Design: Permanent Magnet DC
    • Motor Mounting Type: Face/Base
    • Motor Shaft Rotation: CW/CCW
  8. ASB Needle Roller Bearing (Laher)
    33%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp11.900

  9. LEESON General Purpose DC Motor
    Mulai

    Rp9.899.900

    LEESON General Purpose DC Motor
    Deskripsi:
    NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.
    atribut:
    • Duty cycle: Continuous
    • Maximum Ambient Temperature (°C): 40
    • Motor Bearings: Ball
    • Motor Design: Permanent Magnet DC
    • Motor Mounting Type: Face/Base
  10. Tsukasa Electric DC Geared Motor
    Mulai

    Rp569.900

    Tsukasa Electric DC Geared Motor
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Mulai

    Rp1.399.900

    Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.
    atribut:
    • Number of Pole: 4P
  12. Autonics Sensor LiDAR 90° LSE Series
    Mulai

    Rp25.999.900

    Autonics Sensor LiDAR 90° LSE Series
    Deskripsi:
    The LiDAR sensors LSE series feature 5.6 m x 5.6 m detection area (90˚) to accurately detect object presence. The scanners offer 4 separate laser beam channels which can be activated individually or simultaneously depending on detection requirements. The units can also set concentrated monitoring areas and non-detection areas for flexible application in diverse environments. The Ethernet communication allows easy configuration with PCs. Users can also configure and manage the units using the provided infrared remote control.
    atribut:
    • Allowable Voltage Range (%): 80 to 120 of Rated Voltage
    • Angular Resolution (°): 0.4
    • Aperture Angle (°): 90
    • Bracket Rotation Angle (°): -5 to 5
    • Bracket Tilt Angle (°): -3 to 3
    • Communication Interface: Ethernet
    • Front Contamination: Normal operation with max. 30% contamination of one material
    • Input: Photocoupler input: 1 (output test mode), [H]: min. 8VDC (max. 30VDC ), [L]: max. 3VDC, [H] operates as output test mode and outputs obstacle detection output and error status output
    • Laser Scanner Angle (°): -45 , 0 , 45
    • Maximum Pulse Output Power (W): 75W
    • Min. Size of The Scanning Target: At detection distance of 3m: approx. W2.1×H2.1×L2.1cm, At detection distance of 5m: approx. W3.5×H3.5×L3.5cm, Object reflectivity: 90% (at Kodak Gray card R-27
    • Monitoring Zone (m): 0.3x0.3 to 5.6x5.6 (object reflectivity: at approx. 10%)
    • Object Reflectivity (%): Min. 2
    • Output: PhotoMOS relay output: 2 (obstacle detection output, error status output) ㆍGalvanic isolation, non-polarity ㆍ30VDC / 24VAC, max. DC80mA (resistive load) ㆍOutput resistance: 30Ω ㆍSwitching time: t on=5ms, t off=5ms
    • Power Consumption (W): Max. 8
    • Power Supply (V): DC 24
    • Property Laser Class: Class 1
    • Response Time (ms): Typ. 20 to 80+monitoring time
    • Scanning mode: Motion and Presence
    • Wavelength (nm): 905
  13. LEESON Washdown DC Motor
    Mulai

    Rp16.999.900

    LEESON Washdown DC Motor
    Deskripsi:
    Painted epoxy coated washdown DC motors are for use in wet/high-humidity environments and have a USDA-approved paint finish that is safe for use in food processing applications. They are commonly used where sanitation procedures with hot pressurized water and cleaning solutions are performed several times each day.
    atribut:
    • UNSPSC: 26101603
    • Body Dia. (in): 5.6
    • Bolt Circle Dia. (in): 5-7/8
    • Conduit Box Location: Exterior
    • Duty cycle: Continuous
    • Endshield Material: 303 Stainless Steel
    • Finish: Epoxy
    • Frame: 56C
    • Ins. Class: F
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Washdown
    • Motor Design: Permanent Magnet DC
    • Motor Mounting Type: Face/Base
    • Motor Service Factor: 1
    • Motor Shaft Rotation: CCW; CW
    • Motor Thermal Protection: None
    • Nameplate RPM: 1,750
    • No. of Speeds: 1
    • Phase: Single
    • Shaft Dia.: 5/8
    • Shaft Length: 2-1/16
    • Shaft Material: Stainless Steel
    • Standards: CE; CSA; UL
    • Usable @ 200V: No
    • Usable @ 208V: No
  14. Orientalmotor Brushless DC Motor Speed Control System BLM Series
    Mulai

    Rp2.399.900

    Orientalmotor Brushless DC Motor Speed Control System BLM Series
    Deskripsi:
    The BLH Series combines a slim, high-power brushless DC motor with a 24 VDC board-type driver to meet your space-saving needs.Analog Driver typeIncreased performance (higher torque and reduced noise)Motor, Driver Power Cable and I/O cable required (*sold separately)
    atribut:
    • Motor Type: Brushless DC Motor
  15. Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)
    Mulai

    Rp1.499.900

    Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  16. Tsukasa Electric Dc Geared Motor Tg-85R-Ku Series
    Mulai

    Rp1.099.900

    Tsukasa Electric Dc Geared Motor Tg-85R-Ku Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. PRESTOLITE MOTORS OEM Replacement DC Motor
    Mulai

    Rp5.999.900

    PRESTOLITE MOTORS OEM Replacement DC Motor
    Deskripsi:
    These hydraulic lift DC motors are sealed to resist corrosion from moisture and road salt in hydraulic tail gate and snow plow lift applications. The high-efficiency motors offer a low amperage draw and produce high turning force, or torque, for an efficient startup and control speed with voltage for consistent driving power. They have thermal protection that stops or limits current to the motor to prevent damage due to over heating. Motors can be used as direct OEM replacements for Ametek Prestolite motors.
    atribut:
    • UNSPSC: 26101603
Daftar Harga dc motor 24v Terbaru March 2026
RS PRO Brushed Geared DC Geared MotorRp769.900
NIDEC CORPORATION DC Motor Nidec Brush 24V Dmn29 SeriesRp1.199.900
Mellor Electric DC Motor Mellor Electric BrushRp649.900
Tsukasa Electric DC Brushless MotorRp2.399.900
Tsukasa Electric DC Gear MotorRp919.900
Mellor Electric DC Motor Brush 24V DC SeriesRp1.199.900
DAYTON General Purpose DC MotorRp4.499.900
ASB Needle Roller Bearing (Laher)Rp11.900
LEESON General Purpose DC MotorRp9.899.900
Tsukasa Electric DC Geared MotorRp569.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait